missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ PI Plus Glove-in-Glove System
Synthetic, pre-donned double gloving system of two polyisoprene (PI) gloves in one, making it easy to double glove in one don
Supplier: Ansell 340082075
Description
- Pre-Donned Double-Gloving System: Saves valuable donning time
- 50% Less Inner Packaging: Reduced environmental footprint
- Skin-Friendly PI Formulation: No sensitization to known allergens*
Specifications
| AS/NZS 4179|ASTM D3577|ASTM D7160|ASTM F739|EN 16523-1|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|ISO 10282|JIS T9107 | |
| Laboratory | |
| Green | |
| Partially Textured | |
| 0.43 ± 0.05 mm | |
| No | |
| 15.55 ± 1.97 mil | |
| Powder Free | |
| Sterile | |
| 0.40 ± 0.05 mm |
| Yes | |
| 0.65 | |
| Single-use | |
| 16.93 ± 1.97 mil | |
| Specific | |
| Polyisoprene | |
| 0.40 ± 0.05 mm | |
| 7.5 | |
| 15.55 ± 1.97 mil |