missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Cut-Resistant Glove Liners
Description
- ANSI A2 Cut Rating: Cut protection during rigorous, high-risk procedures
- Lightweight Dyneema™ Diamond Yarn: Uncompromising comfort and dexterity
- Allergy Optimized Formulation: Non-latex and 100% chemical accelerator-free
- Adequate cut-resistance
- Sterile
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Chlorinated | No |
| Construction | Knit |
| Cuff Material | Uncoated |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nylon |
| Show More |