missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Cut-Resistant Glove Liners
Non-latex, Diamond yarn cut-resistant glove liners provide adequate cut resistance and protection during rigorous procedures
Supplier: Ansell 5789911
Description
- ANSI A2 Cut Rating: Cut protection during rigorous, high-risk procedures
- Lightweight Dyneema™ Diamond Yarn: Uncompromising comfort and dexterity
- Allergy Optimized Formulation: Non-latex and 100% chemical accelerator-free
- Adequate cut-resistance
- Sterile
Specifications
| ANSI 2 | |
| Knit | |
| Uncoated | |
| Reusable | |
| Yes | |
| Cut-resistant Glove Liners | |
| Sterile | |
| No | |
| In between two surgical gloves | |
| Orange | |
| Unlined |
| No | |
| Uncoated | |
| White | |
| Ambidextrous | |
| Nylon | |
| Small | |
| No | |
| Offer light to moderate level cut protection from laceration-type and scalpel injuries that may occur during rigorous procedures | |
| Unisex | |
| Knit | |
| Straight |