missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gamma Irradiation Sterilization Bag, Self-Seal, With Gamma Irradiation Process Indicator

Catalog No. 17033257
Change view
Click to view available options
Capacity (English):
135 fl. oz.
220 fl. oz.
330 fl. oz.
450 fl. oz.
690 fl. oz.
84 fl. oz.
927 fl. oz.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17033257 84 fl. oz.
17033256 135 fl. oz.
17033255 220 fl. oz.
17033254 330 fl. oz.
17033253 450 fl. oz.
17033252 690 fl. oz.
17033251 927 fl. oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17033257 Supplier Keystone Cleanroom Products Supplier No. 3312IRD

Gamma Irradiation Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization.

  • Keystone Cleanroom Products Self-Sealing Medical Grade Polyolefin Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization (which will require end user sterilization validation to make that claim)
  • Appropriate for packaging of items that will be exposed to gamma radiation dose ranges between
  • 15 kGy and 50 kGy
  • After irradiation processing the process indicator will turn from yellow to red
  • The bags will provide protection of the contents from environmental factors, which could compromise sterility
  • Made of a transparent, strong, 3 mil thick medical grade polyolefin material with a self-sealing adhesive closure
  • Feature a starter slit to facilitate easy opening of the bag without the need for cutting instruments, which could damage the contents
  • Gamma Irradiation Sterilization Bags are not autoclavable

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance COC
Closure Type Self-adhesive
Color Clear
Disposable Single-use
For Use With (Application) Packaging for Gamma Irradiation
For Use With (Equipment) Pharmaceutical Production Equipment
Material LDPE
Sterility Non-sterile
Latex Free Yes
No. per Case 500
Resistant To External Sources of Contamination
Thickness (English) 3 mil
Dimensions (L x W) 12 x 8 in.
Length (English) 12 in.
Width (English) 8 in.
Product Type Cover
Capacity (English) 84 fl. oz.
Capacity (Metric) 2.48 L
Length (Metric) 30.5 cm
Width (Metric) 20.3 cm
Thickness (Metric) 76.2 μm
Show More Show Less