missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gamma Irradiation Sterilization Bag, Self-Seal, With Gamma Irradiation Process Indicator

Gamma Irradiation Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization.

Supplier:  Keystone Cleanroom Products 3330IRD

 View more versions of this product

Catalog No. 17033253


Only null left

Description

Description

  • Keystone Cleanroom Products Self-Sealing Medical Grade Polyolefin Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization (which will require end user sterilization validation to make that claim)
  • Appropriate for packaging of items that will be exposed to gamma radiation dose ranges between
  • 15 kGy and 50 kGy
  • After irradiation processing the process indicator will turn from yellow to red
  • The bags will provide protection of the contents from environmental factors, which could compromise sterility
  • Made of a transparent, strong, 3 mil thick medical grade polyolefin material with a self-sealing adhesive closure
  • Feature a starter slit to facilitate easy opening of the bag without the need for cutting instruments, which could damage the contents
  • Gamma Irradiation Sterilization Bags are not autoclavable
Specifications

Chemical Identifiers

Not Autoclavable
Self-adhesive
Single-use
Pharmaceutical Production Equipment
Non-sterile
External Sources of Contamination
Cover
COC
Clear
Packaging for Gamma Irradiation
LDPE
Yes
3 mil
76.2 μm

Specifications

Not Autoclavable
Self-adhesive
Single-use
Pharmaceutical Production Equipment
Non-sterile
250
3 mil
30 in.
Cover
13.3 L
40.6 cm
COC
Clear
Packaging for Gamma Irradiation
LDPE
Yes
External Sources of Contamination
16 x 30 in.
16 in.
450 fl. oz.
76.2 cm
76.2 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions