missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated Fine Point Sharpie
Ready-to-use gamma irradiated pens and markers eliminate the risks associated with surface sanitization procedures.
$3,712.36 - $3,738.33
Specifications
| Product Type | Cleanroom Marker |
|---|---|
| Tip Style | Fine |
| Autoclavable | Not Autoclavable |
| Sterility | Sterile |
| Material | Plastic |
Description
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
| Cleanroom Marker | |
| Not Autoclavable | |
| Plastic | |
| COC, Certificate of Irradiation | |
| 14 cm |
| Fine | |
| Sterile | |
| Single-use | |
| 500/Cs. |