missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Galvanized-Steel Oily Waste Safety Cans

Use for safe disposal of oily waste, solvent cloths, and wiping rags. The galvanized-steel oily waste safety cans opens to no more than 60 degrees and stays closed when not in use.

Supplier:  Justrite™ 09500

 View more versions of this product

Catalog No. 17-192D


Only null left

Description

Description

Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion.

  • Rugged, lead-free galvanized-steel body with reinforced ribs
  • Trilingual safety label
  • Self-closing opens easily with foot treadle

Order Info

6 gal. (23L) safety can also available with hand lever.

Certifications

FM approved. All cans UL listed (except for 19-038-295).

Specifications

Specifications

53 L
Foot-operated Cover
16 in.
Red
51.4 cm
Round
15 lb.
Reinforced ribs, trilingual safety label
20.25 in.
Ventilated Bottom Oily Waste Safety Can
FM, UL, OSHA
40.6 cm
14 gal.
Powder Coated
1 Ea.
10 Years
6.8 kg
For safe disposal of oily waste, solvent cloths and wiping rags
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions