missing translation for 'onlineSavingsMsg'
Learn More

Mopec GA300 Stainless Steel Autopsy Cart Top

Catalog No. 22444088
Change view
Click to view available options
Length (Metric):
204.47 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22444088 204.47 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444088 Supplier Mopec Supplier No. GA300

Mopec™ GA300 Stainless Steel Autopsy Cart Top is ideal for autopsy use and suitable for use with various Mopec™ manufactured carts.

  • Type 304 stainless steel 11 gauge
  • Nylon roller wheel assembly
  • Modular construction
  • 2 Body tray bumpers per bay
  • Includes one 32 inch body tray per bay
  • Heavy duty adjustable leveling pads

Warranty

1 Year Warranty

Specifications

Product Type Roller Type
Material Stainless Steel
Description One in. trough
Includes One 32 in. Body Tray per bay
Length (English) 80.5 in.
Length (Metric) 204.47 cm
Load Capacity (English) 500 lb. per bay
Load Capacity (Metric) 226.8 Kg per bay