missing translation for 'onlineSavingsMsg'
Learn More

Coast™ G26 330 Lumen LED Flashlight

Catalog No. 19012002
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19012002 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012002 Supplier Coast™ Supplier No. 19680

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Batteries

Requires

2 x AA

If you need a general use light with our Utility Beam Optic that is suited for whatever the day or night throws at you, the G26 is your light.

If you need a general use light with our Utility Beam optics that is suited for whatever the day or night throws at you, the G26 Flashlight is what you need. The diffused beam is best suited for up close or short distances.

With Coast's commitment to quality, the G26 Flashlight is impact resistant, weather resistant and its LEDs are virtually unbreakable. The G26 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Light Source LED
Weight (English) 0.35 lb.
Weight (Metric) 0.16 kg
Color Black
Height (Metric) 23.9 cm
Length (Metric) 3.5 cm
Material Aluminum
Width (Metric) 11.8 cm
Product Type Flashlight