missing translation for 'onlineSavingsMsg'
Learn More

Coast™ G20 Inspection Beam LED Penlight

Catalog No. 19012042
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19012042 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012042 Supplier Coast™ Supplier No. 19304

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Batteries

Requires

2 x AAA

Whether you store it in your shirt pocket, pants pockets, or a tool bag, the G20, with its crisp, clean Inspection Beam, is a light that you should keep close.

Whether you store it in your shirt pocket, pants pockets, or a tool bag, the G20 Flashlight with its Inspection Beam Optic is a light that you should keep close. Optimized for up close use with its crisp edges and little glare, the perfectly circular beam illuminates where and when you need it.

With Coast's commitment to quality, the G20 Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The G20 Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Light Source LED
Weight (English) 0.28 lb.
Weight (Metric) 013 kg
Color Black
Height (Metric) 2.7 cm
Length (Metric) 6.9 cm
Material Aluminum
Width (Metric) 18.4 cm
Product Type Handheld Flashlight