missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Fuses

Catalog No. S40928
Change view
Click to view available options
Amperage:
2 A
3 A
5 A
500 mA
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S40928 5 A
S40922 500 mA
S40925 2 A
S40927 3 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S40928 Supplier Eisco™ Supplier No. PH1008E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

5mm x 20mm quick blow fuses feature clear transparent glass to see if fuse wire is broken

  • Standard 5 mm x 20 mm fuse
  • Clear transparent glass to see if fuse wire is broken
  • 250 V
  • Quick blow fuse

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Quick-blow Fuse
For Use With (Equipment) Fuse wire
Length (English) 0.8 in.
Length (Metric) 20 mm
Material Glass
Voltage 250 V
Amperage 5 A
Color Silver/Clear
Diameter (Metric) 5 mm
Electrical Requirements 250 V, 5 A
For Use With (Application) Electrical circuits
Height (English) 0.2 in.
Height (Metric) 0.508 cm
Includes 1 fuse
No. per Pack 1 Ea.
Width (English) 0.2 in.
Width (Metric) 0.508 cm
Show More Show Less