missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Fuses
Description
- Standard 5 mm x 20 mm fuse
- Clear transparent glass to see if fuse wire is broken
- 250 V
- Quick blow fuse
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Quick-blow Fuse |
| For Use With (Equipment) | Fuse wire |
| Length (English) | 0.8 in. |
| Length (Metric) | 20 mm |
| Material | Glass |
| Voltage | 250 V |
| Amperage | 500 mA |
| Color | Silver/Clear |
| Diameter (Metric) | 5 mm |
| Electrical Requirements | 250 V, 500 mA |
| Show More |