missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Funnel Stand

Catalog No. s99373
Change view
Click to view available options
Height (Metric):
4 cm
5 cm
Weight (Metric):
0.82kg
0.9kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Weight (Metric)
S99373 5 cm 0.82kg
S99374 4 cm 0.9kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S99373 Supplier Eisco™ Supplier No. CH0689A
Only null left

Polished.

  • Wooden
  • With clamping screws
  • Single/double base
  • Rods are approx. 18.1 x 0.62 in. (460 x 16mm)

Specifications

Autoclavable Autoclavable
Color Brown
Holds Funnel
Material Wood
Positions 1
Sterility Non-sterile
For Use With (Equipment) Funnel
Quantity 1 Ea.
Length (Metric) 57cm
Length (English) 22.4 in.
Width (English) 5.9 in.
Height (English) 1.9 in.
Weight (English) 1.8 lb.
Weight (Metric) 0.82kg
Includes Clamping screws
Product Type Single Funnel Stand
Height (Metric) 5 cm
Width (Metric) 15 cm
Show More Show Less