missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Funnel Stand

Catalog No. S99374
Change view
Click to view available options
Height (Metric):
4 cm
5 cm
Weight (Metric):
0.82kg
0.9kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Weight (Metric)
S99374 4 cm 0.9kg
S99373 5 cm 0.82kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S99374 Supplier Eisco™ Supplier No. CH0689B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polished.

  • Wooden
  • With clamping screws
  • Single/double base
  • Rods are approx. 18.1 x 0.62 in. (460 x 16 mm)

Specifications

Autoclavable Autoclavable
Color Brown
Holds Funnel
Material Wood
Positions 2
Sterility Non-sterile
For Use With (Equipment) Funnel
Quantity 1 Ea.
Length (Metric) 57cm
Length (English) 22.4 in.
Width (English) 5.9 in.
Height (English) 1.5 in.
Weight (English) 1.9 lb.
Weight (Metric) 0.9kg
Includes Clamping screws
Product Type Double Funnel Stand
Height (Metric) 4 cm
Width (Metric) 15 cm
Show More Show Less