missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific Supplies Funnel Holders
Description
- This can be used with 3 to 6 in. diameter funnels
- Includes an extra plate to accommodate 1 to 3 in. diameter funnels
- Two tapered wedges are provided to ensure firm grip on rods measuring 1/2 or 3/8 in. diameter.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Funnel |
| Material | Polypropylene |
| Positions | Single |
| Sterility | Non-sterile |
| For Use With (Equipment) | Funnel |
| Product Type | Funnel Holder |