missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Funnel for Filtration Apparatus

Description
- Funnel, 47 mm, 300 mL Graduated.
Specifications
Specifications
| Diameter (Metric)Top | 47 mm |
| Capacity (Metric) | 300 mL |
| Material | Borosilicate Glass (3.3) |
| Color | Clear, Red Graduations |
| Graduated | Yes |
| For Use With (Application) | Organic Synthesis |
| Quantity | 1 Ea. |
| Capacity (English) | 10.1 oz. |
| Product Type | Graduated Glass Funnel |