missing translation for 'onlineSavingsMsg'
Learn More

Mopec Full Roller Pallet Assembly

Catalog No. 21870079
Change view
Click to view available options
Width (English):
26.5 in.
31 in.
34 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21870079 34 in.
21870077 26.5 in.
21870078 31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21870079 Supplier Mopec Supplier No. M601H31

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Built with durable materials and designed for ergonomic handling.

  • Construction:
    • M601H-23 and M601H-27: For use with corresponding JC Series trays (sold separately)
    • M601H-31: For use with GA031 trays (sold separately)
    • Galvanized steel rollers to allow for smooth movement of trays on the pallet
    • Safety latches with bumpers on either side of the assembly to secure the tray in place during moving
  • Material:
    • 11ga 1.5 in. SQ 204 stainless steel tubing construction with a 180-grit finish
  • Dimensions:
    • Fork Pockets: 2.0 (T) X 4.0 (W) X 0.125 in. wall thickness
    • M601H-23: Assembly: 81.8 (L) X 26.5 (W) X 6.0 (H) in.
    • Rollers: 1.4 (D) X 23.5 (L) in.
    • M601H-27: Assembly: 81.3 (L)X 31 (W) X 6.0 (H)
    • Rollers: 1.9 (D) X 28 (L) in.
    • M601H-31: Assembly: 81.3 (L) X 34 (W) X 6.0 (H) in.
    • Rollers: 1.9 (D) X 31 (L) in.
  • Capacity:
    • 500 lb.
  • Compatibility:
    • M601H-23: JC023 and JC023D trays
    • M601H-27: JC027 and JC027D trays
    • M601H-31: GA031 trays
    • All compatible with M678 Hydraulic Lift, JD405, JD450, and JD451 Forklifts with JD460 Forks
  • Note:
    • Not for use with hand crank lifts, use M600C Series instead
    • Trays sold separately

Specifications

Product Type Full Roller Pallet Assembly
Material Stainless Steel
Height (English) 6 in.
Length (English) 81.3 in.
Width (English) 34 in.