missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Full-Finger Medical Nylon Glove Liners
Description
- 100% continuous nylon filament creates an ideal barrier between hands and disposable gloves
- Reduces allergies and adverse reactions that can be caused by prolonged exposure to latex
- Packaged in a secure box so that liners remain clean
- Fully launderable up to 20 times without shrinking
- Full finger, regular cuff design
- Non-sterile
- Made in the USA
Specifications
Specifications
| Applications | Healthcare |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Nylon Glove Liner |
| Size | Medium |
| Sterility | Non-sterile |
| Show More |