missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Technology Full Face Mask Tear-Off Visor Anti-Scratch Protectors

Catalog No. 17800625
Change view
Click to view available options
Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
17800625 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17800625 Supplier CleanSpace™ Technology Supplier No. PAF1018

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Full face mask tear-off visor anti-scratch protectors are protective films for the full face mask visor.

  • Pack of 10 tear offs
  • Clear and easy to use
  • Used with the revolutionary CleanSpace™ Respirator: light weight, no hoses or belts
  • Designed for comfort over long periods
  • Allows sweating and breathability
  • Easy to wash and quick drying
  • Designed for long wear in harsh environments
  • Easy and quick replacement

Specifications

Certifications/Compliance AS/NZS1716: 2012, EN 12942
Disposable Single-use
Material Polyester
Product Type Tear off Visor Anti-Scratch Protectors
For Use With (Equipment) PAF-1014, PAF-1106
Model PAF-1018
Quantity 10/Pk.
Storage Requirements Store at -10°C to +55°C
Dimensions (L x W x H) 210 x 125 mm
Weight (Metric) 75 g