missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Full Face Mask Orinasal Inner Mask Set for PAPR Assembly
Description
- Used with the revolutionary CleanSpace™ full face mask
- Designed for comfort over long periods
- Allows breathability and prevents fogging
- Easy to wash and quick drying
- Designed for long wear in harsh environments
- Easy and quick replacement
- Cleaning: Machine washable or use in warm soapy water. Do not use solvents (turpentine or acetone), hot water, bleaching or chemical agents
Specifications
Specifications
| Certifications/Compliance | AS/NZS1716: 2012, AS/ NZS 1337.1:2010 High Impact Resistance |
| Certifications/Compliance (Europe) | EN 12942 |
| Certifications (EN) | EN 12942 |
| Product Type | PAPR Full Face Mask |
| Size | Small |
| Facepiece/Headtop Model | PAPR full face mask only |
| For Use With (Application) | Welding, woodworking, manufacturing, smelting, construction, recycling plants, emergency services, mining, agriculture, processing plants, grinding |
| For Use With (Equipment) | PAF-1014, PAF-1106 |
| Model | PAF-1022 |
| Storage Requirements | Store at -10°C to 55°C |
| Show More |