missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ Frozen Biological Substance Category B Shipping Systems
Certified for ground and air shipments of Biological Substance Category B specimens
$257.15 - $786.18
| Catalog Number | Mfr. No. | Capacity | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Includes | Price | Quantity & Availability | ||||
|
22130030
|
Therapak™
37817 |
Holds 18 tubes | Large canister, 3 Aqui-Pak pouch |
Case of 2 Each for $422.82
|
|
||||
|
22130031
|
Therapak™
37818 |
Holds 81 vials | 2 in. cryogenic box, Aqui-Pak pouch |
Case of 4 Each for $537.27
|
|
||||
|
22130051
|
Therapak™
37808 |
Holds 81 vials | 3 in. cryogenic box, Aqui-Pak pouch |
Case of 4 Each for $672.12
|
|
||||
|
22130423
|
Therapak™
37809 |
Holds 72 tubes | 4-Lg canisters, 12 Aqui-Pak pouch |
Case of 2 Each for $786.18
|
|
||||
|
22130029
|
Therapak™
37806G |
Holds 6 tubes | Medium canister, Aqui-Pak pouch |
Case of 3 Each for $257.15
|
|
||||
Description
- Designed exclusively for shipping frozen specimens in compliance with DOT and IATA Packaging Instruction 650 and 904
- Suitable for overnight shipments
- All systems include transport box; Biological Substance Category B and orientation arrow labels; 95kPa bag or canister or cryogenic box; absorbent material; list of contents card; cushioning material; and packing instructions
Specifications
| 1 Ea. | |
| Shipping System |