missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier 5000 Multi-Pro Centrifuge
Designed for universal use in multiple applications in research, industrial, and clinical laboratories and can be combined with our range of rotors and accessories for customized use.
$21,689.44 - $31,458.05
Specifications
| Acceleration Time | Selection of running time from 10 seconds to 99 hours 59 minutes or continuous, quick spin. |
|---|---|
| Description | FRONTIER™ 5000 SERIES MULTI PRO |
| Capacity | 4 x 750 mL |
| Max. Speed | 16,000 rpm |
| Product Line | Frontier 5000 Series Multi Pro |
Alert:
120 V
| Catalog Number | Mfr. No. | Dimensions (HWD) | Refrigerated | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (HWD) | Refrigerated | Price | Quantity & Availability | ||||
|
01922052
|
OHAUS™
30553037 |
15.4 x 26.4 x 21.3 in. | No |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01922053
|
OHAUS™
30553103 |
15.4 x 26.4 x 28.7 in. | Yes |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Specifications
| Selection of running time from 10 seconds to 99 hours 59 minutes or continuous, quick spin. | |
| 4 x 750 mL | |
| Frontier 5000 Series Multi Pro | |
| 99 Program Memories | |
| 99 Program Memories | |
| No | |
| CE, FCC | |
| 50/60 Hz |
| FRONTIER™ 5000 SERIES MULTI PRO | |
| 16,000 rpm | |
| Backlit LCD, 2 line | |
| 10 Accel/10 Braking | |
| Fixed Angle and Swing Out Sold Separately | |
| Auto rotor recognition, lid-locking system, over-speed protection, dual imbalance sensing | |
| 120 V |