missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Frog Dissection Model

Catalog No. S80861
Change view
Click to view available options
Frog Model
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S80861 Frog Model
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80861 Supplier Eisco™ Supplier No. ZM0022B
Only null left

Demonstrates internal structures of a frog and can be used to enhance or replace physical dissection laboratory activities

  • Model representative of a dissected frog
  • Numbered internal and external structures
  • Mounted on base
  • Supplied with English key card
  • Ideal for biology classrooms

Specifications

For Use With (Application) To Enhance or Replace Physical Dissection Laboratory Activities
Height (English) 16.35 in.
Height (Metric) 41.91 cm
Includes Key Card for Structure Identification
Length (English) 3 in.
Length (Metric) 7.62 cm
Material ABS Plastic
Mounting Base
Weight (English) 2.25 lb.
Weight (Metric) 1 kg
Width (English) 11.6 in.
Width (Metric) 29.46 cm
Product Type Model, Frog
Show More Show Less