missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ Roll-O-Matic™ Self-Wringing Mops

Catalog No. 190321031
Change view
Click to view available options
Material:
Aluminum
Stainless Steel
Dimensions:
58.5 to 76.25 x 10 in.
58.5 to 76.25 x 14 in.
48 x 10 in.
48 x 14 in.
72 x 14 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
190321031 Stainless Steel 48 x 10 in.
189992407 Stainless Steel 48 x 14 in.
19200819 Stainless Steel 72 x 14 in.
190321024 Aluminum 58.5 to 76.25 x 14 in.
190321034 Aluminum 58.5 to 76.25 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 190321031 Supplier Vileda Professional™ Supplier No. 118549
Only null left

Suitable for all controlled environments.

  • Mop with built-in wringer
  • Wringer built into handle, eliminating need for expensive and bulky wringer
  • Improved components eliminate sharp edges and provide for excellent refill retention
  • Fits all original and advanced technology Roll-O-Matic approved refills
  • Ergonomic grip

Specifications

Dimensions 48 x 10 in.
Product Type Mops
Head Type Sponge Mop Head, Straight
Color Blue
Length (English) 48 in.
Autoclavable Autoclavable
Width (English) 10 in.
Includes Wringer Built into Handle
For Use With (Equipment) Roll-O-matic Self Wringing Cleanroom Mops
For Use With (Application) For use on floors, walls, and ceilings in cleanroom environments. Ideal for the pull-and-lift cleaning technique
Material Stainless Steel
Show More Show Less