missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ CE Pre-Prepared Trolley

Catalog No. 19200672
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19200672 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19200672 Supplier Vileda Professional™ Supplier No. 143774

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed and developed for use in controlled environments where maximum contamination control is needed.

The trolleys are electro-polished stainless steel with air tight connections and smooth welding's. This ensures excellent biological control while still being easy to clean and full autoclavable. Trolleys offer ample space for all utensils needed for effective cleaning and are fully customizable to meet your exact needs

  • Two stainless steel mop handle holders
  • Support bar for Duo Press Wringer or Dip-N-Go Sieve, Support Plate and commonly used industry wringers
  • Frame holders allow for storage of various sized mops
  • Top shelf working station
  • Storage area for Pre-Prepared mop box or 25L Longish bucket
  • 70L bin bag holder to dispose of used mops
  • Autoclavable, extremely quiet cleanroom casters
  • Electro-polished for a contamination free surface
  • Color coded system within boxes, buckets and handles 

Specifications

Product Type CE Prepared Trolley
Material Stainless Steel, Electropolished
Autoclavable Autoclavable
Color Gray
Dimensions 77 x 71 x 95 cm (30 x 28 x 37 in.)
For Use With (Application) For Controlled Environments (ISO 5, LAR, Production, Laboratory)
Includes Four Casters (2 with Brakes), Bin-bag Holder, 2 Flat Mop Frame Holders
Sterility Non-sterile