missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ Small Tray Dryers

Designed for lyophilizing moderate to large bulk sample loads. Labconco™ FreeZone™ Small Tray Dryers offer options for a built-in 6-port manifold and isolation valve. They include three heated shelves and temperature probes for monitoring sample temperature.

$21,685.95

Specifications

Type Tray Dryer
No. of Shelves 5
Temperature Range (Metric) Up to 60°C
Material Steel
Certifications/Compliance UL, CAN/CSA, CE
View More Specs

Requires: Freeze dryer, vacuum pump


Products 2
Catalog Number Mfr. No. Plug Type Includes Amperage Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Plug Type Includes Amperage Voltage Price Quantity & Availability  
10400474
View Documents Promotion Details
Labconco™
780701000
North America 3 shelves 5A 115 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10400475
View Documents Promotion Details
Labconco™
780701010
North America 3 shelves 2.5A 230 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Three 10.6 x 11.7 in. heated shelves with sensors for monitoring sample temperature provide 372 sq. inches of shelf space
  • 2 additional shelves (sold separately) may be added
  • Each shelf warms to +60° C
  • Microprocessor maintains the system temperature within 3° C of set point
  • Clear acrylic viewing door provides complete visibility of the shelves
  • Lyo-Works™ OS provides flexible programming and control with a real time display of freeze dryer and tray dryer parameters on a 5 in. full color touch screen on the connected FreeZone Freeze Dryer (sold separately)
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • Samples must be pre-frozen

Compliance

All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).

Warranty

One year

Specifications

Specifications

Tray Dryer
Up to 60°C
UL, CAN/CSA, CE
18.5 in.
15.3 in.
18.05 in.
50/60 Hz
54.43 kg
5
Steel
3 shelves
46.9 cm
38.8 cm
45.8 cm
120 lb.
Videos
SDS
Documents

Documents