Learn More
Labconco™ FreeZone™ 6L Console Freeze Dryers, -84°C, 115V US Models
FreeZone 6 Liter Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display.
$39,731.34 - $50,894.16
Specifications
| Type | Freeze Dryer/Lyophilizer |
|---|---|
| Capacity (Metric) | 6 L (before defrosting) |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -84°C |
| Temperature Range (English) | -119°C |
Includes: Stainless steel collector
Requires: Drying accessory, vacuum pump, glassware, adapters
| Catalog Number | Mfr. No. | Material | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Includes | Price | Quantity & Availability | ||||
|
10400140
|
Labconco™
710611000 |
Stainless Steel Collector Chamber | Collector |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10400147
|
Labconco™
710612000 |
PTFE-coated Collector Chamber | Collector |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10400154
|
Labconco™
710611100 |
Stainless Steel Collector Chamber | Collector, Purge Valve |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10400161
|
Labconco™
710612100 |
PTFE-coated Collector Chamber | Collector, Purge Valve |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10400168
|
Labconco™
710611200 |
Stainless Steel Collector Chamber | Collector, Purge Valve, Mini Vacuum Drying Chamber |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10400175
|
Labconco™
710612200 |
PTFE-coated Collector Chamber | Collector, Purge Valve, Mini Vacuum Drying Chamber |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
FreeZone 6L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording. Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection. The console provides interior space for a vacuum pump and accommodates the FreeZone Stoppering Tray Dryer (pump and tray dryer sold separately).
These models offer the broadest range of built-in options including a shell freezer.
- Upright stainless steel collector coil holds 6 liters of ice before defrosting
- -84° C (for low eutectic point samples including acetonitrile) collector
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Internal coil maximizes vapor-trapping efficiency
- Optional PTFE-coated collectors withstand corrosive compounds
- Lyo-Works OS provides a real time display of collector temperature and vacuum level
- 5 in. full color touch screen display
- Flexible programming and control of optional drying accessories
- Optional End-Zone™ end point detection for flask freeze drying
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).
Warranty
One year
Specifications
| Freeze Dryer/Lyophilizer | |
| 0 | |
| -119°C | |
| 29.6 in. | |
| 31.8 in. | |
| 36.6 in. | |
| 16A | |
| 115 V | |
| 270 lb. |
| 6 L (before defrosting) | |
| -84°C | |
| UL, CAN/CSA, CE | |
| 75.1 cm | |
| 80.7 cm | |
| 92.9 cm | |
| North America | |
| 60 Hz | |
| 122.5 kg |