missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ 6L -50°C Console Freeze Dryers, 230V Models

Catalog No. 10400085
Change view
Click to view available options
Plug Type:
North America
Includes:
Non-coated Stainless Steel Collector
PTFE-coated Stainless Steel Collector
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Includes
10400085 North America Non-coated Stainless Steel Collector
10400092 North America PTFE-coated Stainless Steel Collector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10400085 Supplier Labconco™ Supplier No. 700611010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Stainless steel collector

Requires

Drying accessory, vacuum pump, glassware, adapters

FreeZone 6L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display.

Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection. The console provides interior space for a vacuum pump and accommodates the FreeZone Stoppering Tray Dryer (pump and tray dryer sold separately).

These models offer the broadest range of built-in options including a shell freezer.

  • Upright stainless steel collector coil holds 6 liters of ice before defrosting
  • -50° C collector is suitable for aqueous samples
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Lyo-Works OS provides a real time display of collector temperature and vacuum level
  • 5 in. full color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ end point detection for flask freeze drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • Front viewing window makes monitoring vacuum pump oil hassle free
  • FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.
  • Options include: purge valve for isolating the vacuum pump from the freeze dryer, built-in stainless steel mini vacuum drying chamber with control to +60° C, and built-in shell freezer with stainless steel bath that includes HCFC/CFC-free refrigeration system capable of cooling the heat transfer solution to -40° C

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

Compliance

All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).

Warranty

One year

Specifications

Type Freeze Dryer/Lyophilizer
Capacity (Metric) 8 L (before defrosting)
No. of Shelves 0
Temperature Range (Metric) -50°C
Temperature Range (English) -58°F
Material Steel
Certifications/Compliance UL, CAN/CSA, CE
Includes Non-coated Stainless Steel Collector
Depth (English) 29.6 in.
Depth (Metric) 75.1 cm
Width (English) 31.8 in.
Width (Metric) 80.7 cm
Height (English) 36.6 in.
Height (Metric) 92.9 cm
Amperage 8A
Plug Type North America
Voltage 230 V
Frequency 60 Hz
Shipping Weight (English) 255 lb.
Shipping Weight (Metric) 115.7 kg
Show More Show Less