missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ FreeZone™ 4.5 L -50°C Benchtop Freeze Dryer, 115 V US Model
Description
Includes
Stainless steel collector
Requires
Drying accessory, vacuum pump, glassware, adapters
- Upright stainless steel collector coil holds 4 L of ice before defrosting
- -50° C (for aqueous samples)
- Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Internal coil maximizes vapor-trapping efficiency
- Optional PTFE-coated collectors withstand corrosive compounds
- Lyo-Works OS provides a real time display of collector temperature and vacuum level
- 5 in. full color touch screen display
- Flexible programming and control of optional drying accessories
- Optional End-Zone™ end point detection for flask freeze drying
- One-touch data logging and display provides information to maximize sample quality and minimize run time
- Customizable settings include language, time zone, temperature and vacuum
- Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
- FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.
Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230 V, 50 Hz models).
Warranty
One year
Specifications
Specifications
| Type | Freeze Dryer/Lyophilizer |
| Capacity (Metric) | 4.5 L (before defrosting) |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Temperature Range (English) | -58°F |
| Material | Steel |
| Certifications/Compliance | UL, CAN/CSA, CE |
| Includes | Non-coated Stainless Steel Collector |
| Depth (English) | 22.4 in. |
| Depth (Metric) | 56.8 cm |
| Show More |