Learn More
Labconco™ FreeZone™ 4.5 L -105°C Benchtop Freeze Dryer, 115 V US Model
FreeZone Benchtop Freeze Dryers are designed for lyophilizing light to moderate sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display.
$36,711.68 - $39,108.71
Specifications
| Type | Freeze Dryer/Lyophilizer |
|---|---|
| Capacity (Metric) | 4.5 L (before defrosting) |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -105°C |
| Temperature Range (English) | -157°F |
Includes: Stainless steel collector
Requires: Drying accessory, vacuum pump, glassware, adapters
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
10400056
|
Labconco™
720401000 |
Non-coated Stainless Steel Collector |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10400063
|
Labconco™
720402000 |
PTFE-coated Stainless Steel Collector |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Upright stainless steel collector coil holds 4 liters of ice before defrosting
- Collector temperature to -105° C (-157° F) at 60 Hz or -102° C (-152° F) at 50 Hz for low eutectic point samples including acetonitrile and dilute methanol and ethanol
- Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Internal coil maximizes vapor-trapping efficiency
- Optional PTFE-coated collectors withstand corrosive compounds
- Lyo-Works OS provides a real time display of collector temperature and vacuum level
- 5 in. full color touch screen display
- Flexible programming and control of optional drying accessories
- Optional End-Zone™ end point detection for flask freeze drying
- One-touch data logging and display provides information to maximize sample quality and minimize run time
- Customizable settings include language, time zone, temperature and vacuum
- Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
- FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.
Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230 V, 50 Hz models).
Warranty
One year
Specifications
| Freeze Dryer/Lyophilizer | |
| 0 | |
| -157°F | |
| UL, CAN/CSA, CE | |
| 67.3 cm | |
| 57.1 cm | |
| 46.9 cm | |
| North America | |
| 60 Hz | |
| 78 kg |
| 4.5 L (before defrosting) | |
| -105°C | |
| Steel | |
| 26.5 in. | |
| 22.5 in. | |
| 18.5 in. | |
| 16 A | |
| 115 V | |
| 172 lb. |