Learn More
Labconco™ FreeZone™ 2.5 L -50°C Benchtop Freeze Dryer, 230 V Model
FreeZone 2.5 L Benchtop Freeze Dryer designed for lyophilizing light sample loads. Compact design ideal for labs with limited floor space. Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Protect samples with remote notification and data recording.
$18,516.59 - $20,873.41
Specifications
| Type | Freeze Dryer/Lyophilizer |
|---|---|
| Capacity (Metric) | 2.5 L (before defrosting) |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Temperature Range (English) | -58°F |
Requires: Drying accessory, vacuum pump, glassware, adapters
| Catalog Number | Mfr. No. | Plug Type | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Plug Type | Includes | Price | Quantity & Availability | ||||
|
10400001
|
Labconco™
700201010 |
North America | Non-coated Stainless Steel Collector |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10400008
|
Labconco™
700202010 |
North America | PTFE-coated Stainless Steel Collector |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
FreeZone 2.5L Benchtop Freeze Dryers are designed for lyophilizing light sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Samples are protected with remote notification and data recording.
- Upright stainless steel collector coil holds 2.5 liters of ice before defrosting
- -50° C collector is suitable for aqueous samples
- Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Internal coil maximizes vapor-trapping efficiency
- Optional PTFE-coated collectors withstand corrosive compounds
- Lyo-Works OS provides a real time display of collector temperature and vacuum level
- 5 in. full color touch screen display
- Flexible programming and control of optional drying accessories
- Optional End-Zone™ end point detection for flask freeze drying
- One-touch data logging and display provides information to maximize sample quality and minimize run time
- Customizable settings include language, time zone, temperature and vacuum
- Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
- FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.
Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230 V, 50 Hz models).
Warranty
One year
Specifications
| Freeze Dryer/Lyophilizer | |
| 0 | |
| -58°F | |
| UL, CAN/CSA, CE | |
| 48.76 cm | |
| 36.83 cm | |
| 42.92 cm | |
| 230 V | |
| 48.53 kg |
| 2.5 L (before defrosting) | |
| -50°C | |
| Steel | |
| 19.2 in. | |
| 14.5 in. | |
| 16.9 in. | |
| 7 A | |
| 60 Hz |