missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels for B33 Printers with Vial Top for B33 Printers

Catalog No. p-200020583
Change view
Click to view available options
Height (English):
0.5 in.
0.6 in.
Width (English):
1 in.
1.625 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
19140568 0.5 in. 1 in.
19000124 0.6 in. 1.625 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19140568 Supplier Brady™ Supplier No. B33182492
Only null left

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS
Description FreezerBondz Labels for the BBP33 Printer
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Polyester
Print Technology Thermal Transfer
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
For Use With (Equipment) BBP33, i3300, i5300
Includes Cartridge of 1500 Labels
Labels per Row 1
Quantity 1500/Roll
Temperature Range (English) -320°F to +230°F
Thickness (Metric) 0.081 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (L x W) 0.5 x 1 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Show More Show Less