missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels

Catalog No. 17012213
Change view
Click to view available options
Dimensions (L x W):
0.375 x 0.375 in.
0.375 x 0.825 in.
0.5 x 0.5 in.
12.70 mm (W) x 41.91 mm (H)
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
22.86 mm (W) x 25.40 mm (H)
25 ft. x 0.5 in.
25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
31.75 mm (W) x 6.35 mm (H)
31.75 mm (W) x 9.53 mm (H)
41.28 mm (W) x 15.24 mm (H) x 9.53 mm (Dia)
44.45 mm (W) x 25.40 mm (H)
0.5 x 1 in.
For Use With (Equipment):
BMP41, BMP51, M511
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Format
17012213 44.45 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut
17012260 31.75 mm (W) x 6.35 mm (H) BMP51;BMP53;M511;M510 Die-cut
17012117 0.375 x 0.825 in. BMP41, BMP51, M511 Die-cut
17012267 31.75 mm (W) x 9.53 mm (H) BMP51;BMP53;M511;M510 Die-cut
17012312 0.5 x 0.5 in. BMP41, BMP51, M511 Die-cut
17012317 22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia) BMP51;BMP53;M511;M510 Die-cut
17012121 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) BMP51;BMP53;M511;M510 Die-cut
17012316 0.5 x 1 in. BMP41, BMP51, M511 Die-cut
17012208 41.28 mm (W) x 15.24 mm (H) x 9.53 mm (Dia) BMP51;BMP53;M511;M510 Die-cut
17012302 22.86 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut
17012289 0.375 x 0.375 in. BMP41, BMP51, M511 Die-cut
17012191 12.70 mm (W) x 41.91 mm (H) BMP51;BMP53;M511;M510 Die-cut
17012318 25 ft. x 0.5 in. BMP41, BMP51, M511 Continuous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17012213 Supplier Brady™ Supplier No. M5125492
Only null left

Label curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material. Print almost anywhere with a durable Brady™ handheld label maker.

  • Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
  • Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
  • Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification;Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 180 Label(s) / Box
Quantity 180
Size (Metric) 44.45 mm (W) x 25.40 mm (H)
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in
Thickness (Metric) 0.081 mm
Dimensions (L x W) 44.45 mm (W) x 25.40 mm (H)
Length (English) 1 in.
Width (English) 1.75 in
Width (Metric) 44.45 mm
Height (English) 1 in
Height (English) Printable Area 0.5 in.
Height (Metric) 25.40 mm
Alternate Part Number M5-125-492
Show More Show Less