missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Freezer Storage Racks

Catalog No. 03395493
Change view
Click to view available options
Holds:
5 in. Boxes
Boxes (2 in.)
Boxes (3 in.)
Plates
Tubes (15 mL)
Tubes (50 mL)
For Use With (Equipment):
Chest Freezers
Upright Freezers
Length (English):
16.5 in.
16.6 in.
18.3 in.
18.8 in.
19.8 in.
21.1 in.
22 in.
22.1 in.
22.7 in.
24.2 in.
24.4 in.
26.4 in.
26.8 in.
28.6 in.
Shelves:
10
11
12
13
16
20
24
6
78
8
80
84
9
96
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds For Use With (Equipment) Length (English) Shelves
03395493 Boxes (2 in.) Upright Freezers 16.5 in. 12
03395476 Boxes (2 in.) Chest Freezers 16.6 in. 9
03395484 Boxes (2 in.) Upright Freezers 16.6 in. 12
03395466 Boxes (2 in.) Upright Freezers 26.8 in. 20
03395489 Plates Upright Freezers 22 in. 84
03395491 5 in. Boxes Upright Freezers 24.4 in. 8
03395487 Boxes (2 in.) Chest Freezers 26.4 in. 12
03395494 Boxes (2 in.) Upright Freezers 21.1 in. 16
03395469 Boxes (2 in.) Upright Freezers 22 in. 20
03395468 Boxes (2 in.) Upright Freezers 22 in. 12
03395483 Boxes (2 in.) Upright Freezers 21.1 in. 24
03395467 Boxes (2 in.) Chest Freezers 19.8 in. 9
03395485 Boxes (2 in.) Upright Freezers 22 in. 16
03395470 Boxes (2 in.) Chest Freezers 22.7 in. 10
03395475 Boxes (2 in.) Upright Freezers 18.3 in. 6
03395471 Boxes (2 in.) Chest Freezers 28.6 in. 13
03395479 Boxes (2 in.) Upright Freezers 16.5 in. 9
03395473 Plates Upright Freezers 22 in. 96
03395482 Boxes (2 in.) Upright Freezers 21.1 in. 20
03395486 Boxes (2 in.) Chest Freezers 24.2 in. 11
03395490 Tubes (50 mL) Upright Freezers 22 in. 78
03395488 Boxes (3 in.) Upright Freezers 22.1 in. 12
03395492 Boxes (2 in.) Upright Freezers 18.8 in. 12
03395481 Boxes (2 in.) Upright Freezers 22.1 in. 12
03395474 Tubes (15 mL) Upright Freezers 22 in. 80
03395472 Boxes (3 in.) Upright Freezers 22 in. 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 03395493 Supplier Fisherbrand™ Supplier No. 398261
Only null left

Organize and optimize the freezers in the lab.

Organize and optimize the freezers in the lab

Make it easy to track samples by improving organization in your freezers. These racks enable you to store more samples, eliminate dead space, and minimize frost buildup.

  • Fit all standard types and sizes of upright and chest freezers, regardless of manufacturer
  • Store a variety of sample containers, including boxes, plates, and tubes
  • High-quality, corrosion resistant stainless steel
  • For use in all standard upright and chest freezers

Specifications

Autoclavable Not Autoclavable
Holds Boxes (2 in.)
Material Stainless Steel
Positions 12
For Use With (Equipment) Upright Freezers
Quantity 12
Length (Metric) 41.9 cm
Length (English) 16.5 in.
Height (English) 9.4 in.
Depth (English) 5.4 in.
Depth (Metric) 13.7 cm
Diameter (English) Inner 2 in.
Product Type Freezer Storage Rack
Shelves 12
Height (Metric) 23.9 cm
Show More Show Less