missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Freezer Storage Racks

Organize and optimize the freezers in the lab.

Supplier:  Fisherbrand™ 398285

 View more versions of this product

Catalog No. 03395491


Only null left

Description

Description

Organize and optimize the freezers in the lab

Make it easy to track samples by improving organization in your freezers. These racks enable you to store more samples, eliminate dead space, and minimize frost buildup.

  • Fit all standard types and sizes of upright and chest freezers, regardless of manufacturer
  • Store a variety of sample containers, including boxes, plates, and tubes
  • High-quality, corrosion resistant stainless steel
  • For use in all standard upright and chest freezers
Specifications

Chemical Identifiers

Not Autoclavable
Stainless Steel

Specifications

Freezer Rack for 15 and 50mL Tube Boxes
5 in. Boxes
8
8
24.4 in.
5.9 in.
Freezer Storage Rack
25.9 cm
Not Autoclavable
Stainless Steel
Upright Freezers
62 cm
10.2 in.
15 cm
8
8 shelves (4 x 2)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions