missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Freezer Storage Racks
Organize and optimize the freezers in the lab.
Supplier: Fisherbrand™ 398278
Description
Organize and optimize the freezers in the lab
Make it easy to track samples by improving organization in your freezers. These racks enable you to store more samples, eliminate dead space, and minimize frost buildup.
- Fit all standard types and sizes of upright and chest freezers, regardless of manufacturer
- Store a variety of sample containers, including boxes, plates, and tubes
- High-quality, corrosion resistant stainless steel
- For use in all standard upright and chest freezers
Chemical Identifiers
| Not Autoclavable | |
| Stainless Steel |
Specifications
| Not Autoclavable | |
| Stainless Steel | |
| Upright Freezers | |
| 55.6 cm | |
| 9.4 in. | |
| 14 cm | |
| Freezer Storage Rack | |
| 23.9 cm |
| Boxes (3 in.) | |
| 12 | |
| 12 | |
| 22 in. | |
| 5.5 in. | |
| 3 in. | |
| 12 |