missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Boxes

Catalog No. p-4530814
Change view
Click to view available options
Holds:
100 (1, 1.5, 2 mL Cryo Tubes)
81 (1, 1.5, 2 mL Cryo Tubes)
81 Cryo Tubes
Cryo Tubes
Dimensions (L x W x H):
5.3 x 5.3 x 2 in.
5 x 5 x 2 in.
5 x 5 x 3 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W x H)
1167824A Cryo Tubes 5 x 5 x 2 in.
1167824B Cryo Tubes 5 x 5 x 3 in.
15465461 81 Cryo Tubes 5 x 5 x 2 in.
15465462 81 Cryo Tubes 5 x 5 x 3 in.
13994077 81 (1, 1.5, 2 mL Cryo Tubes) 5.3 x 5.3 x 2 in.
15467199 100 (1, 1.5, 2 mL Cryo Tubes) 5.3 x 5.3 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1167824A Supplier Thermo Scientific™ Supplier No. 5954
Only null left

Store a variety of vials and tubes with these fiberboard storage boxes, for use in ultra-low temperature freezers.

Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.

  • Sturdy, water-repellent boxes with covers for sample storage
  • Available in 2 and 3 in. high (5.1 and 7.6 cm) with 5.25 x 5.25 in. (13.3 x 13.3 cm) square bases
  • Box dividers included excluding 5954 and 5956

Specifications

Color White
Material Fiberboard
Shape Square
Type Cryo Storage Box
For Use With (Equipment) Thermo Scientific Ultra-Low Temperature Freezers
Holds Cryo Tubes
Includes Does not include dividers
Quantity Pk. of 12
Dimensions (L x W x H) 5 x 5 x 2 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 2 in.
Height (Metric) 5 cm
Show More Show Less