missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Freeze Drying Flask Adapter Set
Description
- With 12 adapters, including filter paper
Specifications
Specifications
| Type | Flask Adapter |
| For Use With (Equipment) | Freeze Dryers |
| Includes | 12 Adapters, Filter Paper |
| Length (Metric) | 26 mm |
| Weight (English) | 0.4 lb. |
| Weight (Metric) | 0.2 kg |