missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Freeze Drying Beaker Flasks and Accessories

Catalog No. 05405389
Change view
Click to view available options
Capacity (Metric):
100 to 200 mL
800 to 1200 mL
Various
100 mL
200 mL
800 mL
1200 mL
Includes:
Beaker Flask
Beaker Flask Cap
Flask Adapter Set
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
05405389 Various Flask Adapter Set
05405385 100 mL Beaker Flask
05405386 200 mL Beaker Flask
05405383 100 to 200 mL Beaker Flask Cap
05405390 800 mL Beaker Flask
05405387 1200 mL Beaker Flask
05405384 800 to 1200 mL Beaker Flask Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05405389 Supplier BUCHI Supplier No. 11066171
Only null left

Freeze drying beaker flasks and accessories for use with a lyophilizer.

  • For use with a lyophilizer

Specifications

Capacity (Metric) Various
For Use With (Application) Freeze Drying
For Use With (Equipment) Freeze Dryers
Includes Flask Adapter Set
Length (Metric) 21 mm
Weight (English) 0.6 lb.
Weight (Metric) 0.3 kg
Quantity 12 Pk.