missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Freeze Drying Beaker Flasks and Accessories
Description
- For use with a lyophilizer
Specifications
Specifications
| Capacity (Metric) | 1200 mL |
| For Use With (Application) | Freeze Drying |
| For Use With (Equipment) | Freeze Dryers |
| Includes | Beaker Flask |
| Length (Metric) | 200 mm |
| Temperature Range (Metric) | -80°C to +400°C |
| Weight (English) | 3.7 lb. |
| Weight (Metric) | 1.7 kg |