missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Freeze Drying Beaker Flasks and Accessories
Description
- For use with a lyophilizer
Specifications
Specifications
| Capacity (Metric) | 100 to 200 mL |
| For Use With (Application) | Freeze Drying |
| For Use With (Equipment) | L-200 |
| Includes | Beaker Flask Cap |
| Temperature Range (Metric) | -60°C to +30°C |
| Weight (English) | 0.6 lb. |
| Diameter (Metric) Outer | 72 mm |
| Weight (Metric) | 0.3 kg |