missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Freeze Dry Temperature Probes

Catalog No. 10400501
Change view
Click to view available options
Length (Metric):
26.6 cm
71.1 cm
Width (Metric):
26.6 cm
71.1 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
10400501 71.1 cm 71.1 cm
10400502 26.6 cm 26.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10400501 Supplier Labconco™ Supplier No. 736581000

Includes

1 temperature probe

Requires

FreeZone Freeze Dryer, FreeZone Tray Dryer/Bulk Tray Dryer/Stoppering Tray Dryer

Used for FreeZone™ Stoppering Tray Dryer, Bulk Tray Dryer, Small Tray Dryer or Heated Product Shelf Chambers.

  • For use with optional stainless steel heated shelves or as a replacement part
  • Temperature is controlled and recorded by Lyo-Works OS

Warranty

One year

Specifications

Type Temperature Sensor
No. of Shelves 0
Material Insulated Wire
Includes 1 temperature probe
Width (English) 28 in.
Width (Metric) 71.1 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 28 in.
Length (Metric) 71.1 cm