missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Freestanding Countertop Pharmacy Freezer
Experience the best in vaccine refrigeration, certified to the NSF/ANSI 456 Vaccine Standard.
$3,202.65 - $3,297.39
Spécifications
| Type | Vaccine Freezer |
|---|---|
| Capacity (English) | 1.7 cu. ft. |
| Capacity (Metric) | 48 L |
| Temperature Range | -15°C to -28°C |
| No. of Doors | 1 |
| Numéro de catalogue | Numéro du manufacturier. | Hinge Side | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Hinge Side | Prix | Quantity & Availability | |||||
|
361058653
|
ABS
PHABTNSFUCFS0120 |
Right |
chaque for $3,202.65
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
361058613
|
ABS
PHABTNSFUCFS0120LH |
Left |
chaque for $3,297.39
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
These countertop pharmacy freezers are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage.
- With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These freestanding freezers utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Freestanding units require a 4-inch margin on all sides for adequate ventilation.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Spécifications
| Vaccine Freezer | |
| 48 L | |
| 1 | |
| Painted Steel | |
| cULus, ETL, ENERGYSTAR | |
| Microprocessor Temperature Controller | |
| 115 V |
| 1.7 cu. ft. | |
| -15°C to -28°C | |
| Scratch-resistant Painted Steel | |
| 3 | |
| Countertop | |
| NEMA 5-15 | |
| H-drive |