missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ FreeForm™ SE FFS-700 Nitrile Gloves
Powder free, nitrile exam gloves with textured fingertips offer reliable protection and a secure grip.
Supplier: Ansell FFS700M
Description
- Nitrile examination gloves are 100% latex-free
- Conforms to the contours of the hand
- Microtextured fingertips provide a secure grip in wet and dry conditions
- Beaded cuff
- Powder free, ambidextrous, non-sterile, single-use
- Non-stick properties resists tape and adhesives
- Certified by the National Fire Protection Association (NFPA)
- Ideal for standard, moderate risk examination procedures, applications that have food contact and assembly of parts
Specifications
| ASTM D6319, FDA21 CFR 177-2600 | |
| No | |
| 1.5 | |
| Single-use | |
| 5.1 mil | |
| Yes | |
| 3.5 mil | |
| Powder Free | |
| 3.5 mil | |
| Yes | |
| MICROFLEX™ FreeForm™ SE FFS-700 | |
| 9.5 in. |
| EN 374:2003, EN 420:2003 + A1:2009 | |
| Healthcare, Laboratory, Industrial | |
| Blue | |
| Partially Textured | |
| 0.13 mm | |
| Nitrile | |
| 0.09 mm | |
| Medium | |
| 0.09 mm | |
| FFS-700-M | |
| 32 MPa | |
| 24.13 cm |