missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ FreeForm™ SE FFS-700 Nitrile Gloves

Powder free, nitrile exam gloves with textured fingertips offer reliable protection and a secure grip.

Supplier:  Ansell FFS700L

 View more versions of this product

Catalog No. 19-044-467C



Only null left
Explore available promotions

Description

Description

  • Nitrile examination gloves are 100% latex-free
  • Conforms to the contours of the hand
  • Microtextured fingertips provide a secure grip in wet and dry conditions
  • Beaded cuff
  • Powder free, ambidextrous, non-sterile, single-use
  • Non-stick properties resists tape and adhesives
  • Certified by the National Fire Protection Association (NFPA)
  • Ideal for standard, moderate risk examination procedures, applications that have food contact and assembly of parts
Specifications

Specifications

ASTM D6319, FDA21 CFR 177-2600
No
1.5
Single-use
5.1 mil
Yes
3.5 mil
Powder Free
3.5 mil
Yes
MICROFLEX™ FreeForm™ SE FFS-700
9.5 in.
EN 374:2003, EN 420:2003 + A1:2009
Healthcare, Laboratory, Industrial
Blue
Partially Textured
0.13 mm
Nitrile
0.09 mm
Large
0.09 mm
FFS-700-L
32 MPa
24.13 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions