missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ FreeForm™ SE FFS-700 Nitrile Gloves

Catalog No. 19044467
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19044467 X-Small
19044467A Small
19044467B Medium
19044467C Large
19044467D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19044467 Supplier Ansell Supplier No. FFS700XS
Only null left

Powder free, nitrile exam gloves with textured fingertips offer reliable protection and a secure grip.

  • Nitrile examination gloves are 100% latex-free
  • Conforms to the contours of the hand
  • Microtextured fingertips provide a secure grip in wet and dry conditions
  • Beaded cuff
  • Powder free, ambidextrous, non-sterile, single-use
  • Non-stick properties resists tape and adhesives
  • Certified by the National Fire Protection Association (NFPA)
  • Ideal for standard, moderate risk examination procedures, applications that have food contact and assembly of parts

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 374:2003, EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model FFS-700-XS
Quantity 1000/Cs.
Series MICROFLEX™ FreeForm™ SE FFS-700
Tensile Strength 32 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less