missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ FreeForm™ EC FFE-775 Nitrile Gloves

Catalog No. 191203009E
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
191203009E 2X-Large
191203009A Small
191203009B Medium
191203009C Large
191203009D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 191203009E Supplier Ansell Supplier No. FFE775XXL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Long cuff nitrile glove that offers reliable protection and a secure grip in higher-risk clinical applications.

  • Micro-textured fingertips ensure a secure grip in wet and dry conditions
  • Extended, beaded cuff for increased protection over the wrist and arm
  • Powder free, ambidextrous, non-sterile, single-use
  • Length: 11.4 in. (29 cm)
  • Fingertip thickness: 6.3 mil
  • Blue

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600, NFPA Certified
Chemotherapeutic Rated No
Chlorinated Yes
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 2X-Large
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.11 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model FFE-775-XXL
Quantity 500/Cs.
Tensile Strength 31 MPa
Length (English) 11.5 in.
Length (Metric) 29 cm
Show More Show Less