missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Free Standing Sneeze Guard

Catalog No. 25100600
Change view
Click to view available options
Height (English):
24 in.
38 in.
40 in.
Length (English):
18 in.
24 in.
30 in.
48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English)
25100600 24 in. 18 in.
25100601 24 in. 24 in.
25100602 40 in. 24 in.
25100603 24 in. 30 in.
25100604 38 in. 30 in.
25100605 24 in. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 25100600 Supplier Fisherbrand™ Supplier No. GFA1824/PEND

Get protected while you are working with this Fisherbrand™ Sneeze Guard Panel. It is easy to setup and easy to clean.

Clean with soap and water. Antibacterial sprays are ok to use as well.

Specifications

Height (English) 24 in.
Lens Tint Clear
Product Type Sneeze Guard
Length (English) 18 in.