missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Free Standing Gowning Racks

Catalog No. 15050343
Change view
Click to view available options
Material:
Chrome
Stainless Steel
Width (English):
48 in.
60 in.
72 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
15050343 Stainless Steel 48 in.
15050344 Stainless Steel 60 in.
15050345 Stainless Steel 72 in.
15050346 Chrome 48 in.
15050347 Chrome 60 in.
15050348 Chrome 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15050343 Supplier Fisherbrand™ Supplier No. FS2448GRT

These Gowning Racks are free standing and include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.

  • These Gowning Racks are free standing and include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.
  • Furnished with H-frame base with 4 posts that have leveling feet.

Specifications

Product Type Gowning Rack
Width (Metric) 121.9 cm
Width (English) 48 in.
Depth (Metric) 61 cm
Height (English) 86 in.
Height (Metric) 218.4 cm
Depth (English) 24 in.
Material Stainless Steel