missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Frameless Storm Drain Filter

Catalog No. 18366529
Change view
Click to view available options
Dimensions (L x W x H):
42 x 36 x 17 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
18366529 42 x 36 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18366529 Supplier PIG™ Supplier No. FLT116

Catch basin insert protects drains of all sizes in high-traffic areas while filtering oil, sediment, and debris from stormwater runoff.

  • Frameless design is ideal for small drains of any shape, even shallow drains
  • Heavy-duty, high-visibility strap allows easier handling and removal
  • Four-stage filtration process
  • Overflow ports help prevent blockage during high water flow
  • Fits round drains 20 to 30 in. diameter
  • Fits storm drains 20 x 30 in. to 20 x 36 in.
  • Trim product to allow 3 in. of material to extend above grate
  • Pore size is 0.074 mm, 74 microns, 0.0029 inches or 200 sieve
  • Filters oil, fuels, sediment, and floatables

Specifications

Material Plastic
Type Drain Filter
Dimensions (L x W x H) 42 x 36 x 17 in.
Length (English) 42 in.
Length (Metric) 107 cm
Width (English) 36 in.
Width (Metric) 91 cm
Height (English) 17 in.
Height (Metric) 43 cm
Weight (English) 1.5 lb.
Weight (Metric) 0.7 kg
Show More Show Less